Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 5 In. ID, 25 ft. L, Poly Film

  • Mfr # 0631-0500-0002

  • Zoro # G1660102


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
14 psi
Hose Color
Black
Temp. Range
-60 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0631-0500-0002
Zoro #
G1660102
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5 in
Hose Length
25 ft
Ducting Hose Bend Radius
5.2"
Bend Radius
5.2 in
Inside Dia. - Ducting Hose
5"
Length - Ducting Hose
25 ft.
Length
25 ft.
Inside Dia.
5"
Ducting Hose Length
25 ft.
Bend Radius - Ducting Hose
5.2"
Ducting Hose Inside Dia.
5"

Details

Max. Working Pressure @ 70 F
14 psi
Hose Color
Black
Temp. Range
-60 Degrees to 180 Degrees F
Material
Polyether Urethane Film
Type - Ducting Hose
Industrial Ducting Hose
Operating Temp. Range
-60 Degrees to 180 Degrees F
Ducting Hose Max. Pressure
16 psi
Max. Pressure - Ducting Hose
16 psi
Ducting Hose Color
Black
Ducting Hose Vacuum Rating
18.00" Hg
Vacuum Rating
18.00 in Hg
Max. Pressure
16 psi
Item
Industrial Ducting Hose
Max. Flow
710 cfm
Ducting Hose Type
Industrial Ducting Hose
Color
Black
Vacuum Rating - Ducting Hose
18.00" Hg
Number of Plies
3
Color - Ducting Hose
Black
Material - Ducting Hose
Polyether Urethane Film
Ducting Hose Material
Polyether Urethane Film
Hose Reinforcement Material
Wire Helix - Reinforced
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Metal Shavings
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Not Recommended Chemicals
Liquids, Water
Water
X
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 18.00 in Hg, Max. Working Pressure @ 70 F 14 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 5.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.