Shop HI-TECH DURAVENT

Ducting Hose, 5 In. ID, 25 ft. L, Poly Film

  • Mfr # 0631-0500-0501
  • Zoro # G1010721

product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
14 psi
Hose Color
Clear
Temp. Range
-60 Degrees to 180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0631-0500-0501
Zoro #
G1010721
UPC #
-
Country of Origin
United States
Max. Working Pressure @ 70 F
14 psi
Hose Color
Clear
Temp. Range
-60 Degrees to 180 Degrees F
Item
Industrial Ducting Hose
Max. Pressure
16 psi
Material - Ducting Hose
Polyether Urethane Film
Ducting Hose Color
Clear
Ducting Hose Max. Pressure
16 psi
Operating Temp. Range
-60 Degrees to 180 Degrees F
Material
Polyether Urethane Film
Vacuum Rating
18.00 in Hg
Color - Ducting Hose
Clear
Ducting Hose Material
Polyether Urethane Film
Color
Clear
Number of Plies
3
Ducting Hose Vacuum Rating
18.00" Hg
Max. Flow
710 cfm
Max. Pressure - Ducting Hose
16 psi
Type - Ducting Hose
Industrial Ducting Hose
Vacuum Rating - Ducting Hose
18.00" Hg
Ducting Hose Type
Industrial Ducting Hose
Duct Hose Type
Duct Hose for Metal Shavings
Hose Reinforcement Material
Wire Helix - Reinforced
Hose Tube Material
Polyurethane
Not Recommended Chemicals
Liquids, Water
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes
Water
X

Dimensions

Hose Inside Dia.
5 in
Hose Length
25 ft
Ducting Hose Length
25 ft.
Inside Dia.
5"
Ducting Hose Bend Radius
5.2"
Bend Radius - Ducting Hose
5.2"
Bend Radius
5.2 in
Length
25 ft.
Length - Ducting Hose
25 ft.
Ducting Hose Inside Dia.
5"
Inside Dia. - Ducting Hose
5"

Description

Industrial Ducting Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 18.00 in Hg, Max. Working Pressure @ 70 F 14 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 5.2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.