Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 5 In. ID, 25 ft. L, PVC

  • Mfr # 2121-0500-2125

  • Zoro # G1226784


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
15 psi
Hose Color
Black, Clear
Temp. Range
-10 Degrees to 160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2121-0500-2125
Zoro #
G1226784
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5 in
Hose Length
25 ft
Ducting Hose Bend Radius
4.3"
Length
25 ft.
Bend Radius
4.3 in
Ducting Hose Inside Dia.
5"
Length - Ducting Hose
25 ft.
Ducting Hose Length
25 ft.
Inside Dia. - Ducting Hose
5"
Inside Dia.
5"
Bend Radius - Ducting Hose
4.3"

Details

Max. Working Pressure @ 70 F
15 psi
Hose Color
Black, Clear
Temp. Range
-10 Degrees to 160 Degrees F
Color
Clear/Black
Ducting Hose Type
Industrial Ducting Hose
Operating Temp. Range
-10 Degrees to 160 Degrees F
Max. Pressure
15 PSI
Ducting Hose Max. Pressure
15 psi
Ducting Hose Material
Reinforced PVC
Material - Ducting Hose
Reinforced PVC
Color - Ducting Hose
Clear/Black
Ducting Hose Vacuum Rating
12.00" Hg
Item
Industrial Ducting Hose
Reinforcement
PVC
Vacuum Rating - Ducting Hose
12.00" Hg
Max. Pressure - Ducting Hose
15 psi
Material
Reinforced PVC
Vacuum Rating
12.00 in Hg
Number of Plies
1
Ducting Hose Color
Clear/Black
Type - Ducting Hose
Industrial Ducting Hose
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
PVC
Hose Reinforcement Material
PVC
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Black, Clear, Vacuum Rating 12.00 in Hg, Max. Working Pressure @ 70 F 15 psi, Temp. Range -10 Degrees to 160 Degrees F, Bend Radius 4.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.