Zoro Homepage

Ducting Hose, 5 In. ID, 25 ft. L, Rubber

  • Mfr # 2001-0500-3025

  • Zoro # G2276434


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
9 psi
Hose Color
White
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001-0500-3025
Zoro #
G2276434
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5 in
Hose Length
25 ft
Bend Radius
8 in
Inside Dia. - Ducting Hose
5"
Ducting Hose Length
25 ft.
Ducting Hose Inside Dia.
5"
Length - Ducting Hose
25 ft.
Inside Dia.
5"
Bend Radius - Ducting Hose
8.0"
Length
25 ft.
Ducting Hose Bend Radius
8.0"

Details

Max. Working Pressure @ 70 F
9 psi
Hose Color
White
Temp. Range
-60 Degrees to 275 Degrees F
Number of Plies
1
Type - Ducting Hose
Industrial Ducting Hose
Color - Ducting Hose
White
Ducting Hose Vacuum Rating
15.00" Hg
Ducting Hose Material
Thermoplastic Rubber
Ducting Hose Max. Pressure
9 psi
Reinforcement
Polypropylene
Material - Ducting Hose
Thermoplastic Rubber
Operating Temp. Range
-60 Degrees to 275 Degrees F
Max. Pressure - Ducting Hose
9 psi
Vacuum Rating - Ducting Hose
15.00" Hg
Ducting Hose Color
White
Ducting Hose Type
Industrial Ducting Hose
Vacuum Rating
15.00 in Hg
Item
Industrial Ducting Hose
Material
Thermoplastic Rubber
Color
White
Max. Pressure
9 psi
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
TPE
Hose Reinforcement Material
Carbon Steel
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color White, Vacuum Rating 15.00 in Hg, Max. Working Pressure @ 70 F 9 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.