Zoro Homepage

Ducting Hose, 5 In. ID, 25 ft. L, Urethane

  • Mfr # 0338-0500-0001

  • Zoro # G0680741


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
5 psi
Hose Color
Clear
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0338-0500-0001
Zoro #
G0680741
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5 in
Hose Length
25 ft
Ducting Hose Length
25 ft.
Bend Radius
4.9 in
Bend Radius - Ducting Hose
4.9"
Inside Dia.
5"
Ducting Hose Bend Radius
4.9"
Length - Ducting Hose
25 ft.
Ducting Hose Inside Dia.
5"
Inside Dia. - Ducting Hose
5"
Length
25 ft.

Details

Max. Working Pressure @ 70 F
5 psi
Hose Color
Clear
Temp. Range
-40 Degrees to 200 Degrees F
Ducting Hose Material
Thermoplastic Urethane
Vacuum Rating
10.00 in Hg
Max. Pressure - Ducting Hose
5 psi
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Color
Clear
Ducting Hose Max. Pressure
5 psi
Color - Ducting Hose
Clear
Max. Flow
695 cfm
Material - Ducting Hose
Thermoplastic Urethane
Ducting Hose Vacuum Rating
10.00" Hg
Ducting Hose Type
Industrial Ducting Hose
Vacuum Rating - Ducting Hose
10.00" Hg
Color
Clear
Number of Plies
2
Item
Industrial Ducting Hose
Material
Thermoplastic Urethane
Operating Temp. Range
-40 Degrees to 200 Degrees F
Max. Pressure
5 psi
Hose Reinforcement Material
Wire Helix - Reinforced
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Hose Tube Material
Polyurethane
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 10.00 in Hg, Max. Working Pressure @ 70 F 5 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 4.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.