Zoro Homepage

Ducting Hose, 5 In. ID, 50 ft. L, Urethane

  • Mfr # 2035-0500-2050

  • Zoro # G0673111


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035-0500-2050
Zoro #
G0673111
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5 in
Hose Length
50 ft
Inside Dia.
5"
Length
50 ft.
Inside Dia. - Ducting Hose
5"
Length - Ducting Hose
50 ft.
Ducting Hose Inside Dia.
5"
Ducting Hose Bend Radius
5.5"
Bend Radius
5.5 in
Bend Radius - Ducting Hose
5.5"
Ducting Hose Length
50 ft.

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 200 Degrees F
Application
Dust
Operating Temp. Range
-20 Degrees to 200 Degrees F
Color
Clear
Material - Ducting Hose
Urethane
Ducting Hose Max. Pressure
10 psi
Ducting Hose Material
Urethane
Type - Ducting Hose
Industrial Ducting Hose
Max. Pressure - Ducting Hose
10 psi
Ducting Hose Color
Clear
Number of Plies
1
Color - Ducting Hose
Clear
Ducting Hose Vacuum Rating
15.00" Hg
Max. Pressure
10 psi
Vacuum Rating
15.00 in Hg
Item
Industrial Ducting Hose
Vacuum Rating - Ducting Hose
15.00" Hg
Ducting Hose Type
Industrial Ducting Hose
Material
Urethane
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Hose Tube Material
Polyurethane
Hose Reinforcement Material
Wire Helix - Reinforced
Not Recommended Chemicals
Liquids, Water
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 5 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 15.00 in Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -20 Degrees to 200 Degrees F, Bend Radius 5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.