Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 50 ft L, 1.2" Bend Radius

  • Mfr # 033502500001

  • Zoro # G612006329


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 1/2 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
23 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033502500001
Zoro #
G612006329
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 1/2 in
Hose Length
50 ft
Bend Radius
1.2 in

Details

Max. Working Pressure @ 70 F
23 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Vacuum Rating
5 in of Hg
Item
Ducting Hose
Hose Reinforcement Material
Polypropylene
Hose Tube Material
TPE
For Media Type
Dust, Fumes
Compatible Chemicals
Dust, Chemical Fumes

Description

Ducting Hose, Hose Inside Dia. 2 1/2 in, Hose Length 50 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Polypropylene, Hose Color Black, Vacuum Rating 5 in of Hg, Max. Working Pressure @ 70 F 23 psi, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 1.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.