Ducting Hose, 50 ft L, 13.2" Bend Radius
Mfr # 203112002050
Zoro # G712006052
product price: $995.99
/eaKey Features
Hose Inside Dia.
12 in
Hose Length
50 ft
Hose Color
Clear
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203112002050
Zoro #
G712006052
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
12 in
Hose Length
50 ft
Bend Radius
13.2 in
Details
Hose Color
Clear
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Vacuum Rating
5.00 in of Hg
Item
Ducting Hose
Hose Reinforcement Material
Wire
Hose Tube Material
Thermoplastic Polyurethane
For Media Type
Chemical Fumes, Chips & Shavings, Dust, Oil Mist, Seed
Compatible Chemicals
Chemical Fumes, Chips & Shavings, Dust, Oil Mist, Seed
Description
Ducting Hose, Hose Inside Dia. 12 in, Hose Length 50 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire, Hose Color Clear, Vacuum Rating 5.00 in of Hg, Temp. Range -65 Degrees to 200 Degrees F, Standards FDA, Bend Radius 13.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.