Zoro Homepage

Ducting Hose, 50 ft L, 1.5" Bend Radius

  • Mfr # 033503000001

  • Zoro # G912006371


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
20 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033503000001
Zoro #
G912006371
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
50 ft
Bend Radius
1.5 in

Details

Max. Working Pressure @ 70 F
20 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Vacuum Rating
4 in of Hg
Item
Ducting Hose
For Media Type
Dust, Fumes
Compatible Chemicals
Dust, Chemical Fumes
Hose Reinforcement Material
Polypropylene
Hose Tube Material
TPE

Description

Ducting Hose, Hose Inside Dia. 3 in, Hose Length 50 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Polypropylene, Hose Color Black, Vacuum Rating 4 in of Hg, Max. Working Pressure @ 70 F 20 psi, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 1.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.