Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 50 ft L, 15" Bend Radius

  • Mfr # 066116001050

  • Zoro # G312006445


product price: $919.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
16 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
6 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
066116001050
Zoro #
G312006445
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
16 in
Hose Length
50 ft
Bend Radius
15 in

Details

Max. Working Pressure @ 70 F
6 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Item
Ducting Hose
Vacuum Rating
6 in of Hg
Hose Tube Material
Thermoplastic Rubber Coated Fabric

Description

Ducting Hose, Hose Inside Dia. 16 in, Hose Length 50 ft, Hose Tube Material Thermoplastic Rubber Coated Fabric, Hose Color Black, Vacuum Rating 6 in of Hg, Max. Working Pressure @ 70 F 6 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.