Ducting Hose, 50 ft L, 15.5" Bend Radius
Mfr # 203114002050
Zoro # G612006046
product price: $1,391.99
/eaKey Features
Hose Inside Dia.
14 in
Hose Length
50 ft
Hose Color
Clear
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203114002050
Zoro #
G612006046
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
14 in
Hose Length
50 ft
Bend Radius
15.5 in
Details
Hose Color
Clear
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Vacuum Rating
3 in of Hg
Item
Ducting Hose
Hose Tube Material
Thermoplastic Polyurethane
Description
Ducting Hose, Hose Inside Dia. 14 in, Hose Length 50 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Color Clear, Vacuum Rating 3 in of Hg, Temp. Range -65 Degrees to 200 Degrees F, Standards FDA, Bend Radius 15.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.