Zoro Homepage

Ducting Hose, 50 ft L, 21.5" Bend Radius

  • Mfr # 200118001050

  • Zoro # G412006383


product price: $831.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
18 in
Hose Length
50 ft
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Bend Radius
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200118001050
Zoro #
G412006383
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
18 in
Hose Length
50 ft
Bend Radius
21.5 in

Details

Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Item
Ducting Hose
Vacuum Rating
2 in of Hg
Hose Tube Material
Thermoplastic Rubber

Description

Ducting Hose, Hose Inside Dia. 18 in, Hose Length 50 ft, Hose Tube Material Thermoplastic Rubber, Hose Color Black, Vacuum Rating 2 in of Hg, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 21.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.