Zoro Homepage

Ducting Hose, 50 ft L, 4" Bend Radius

  • Mfr # 213201502250

  • Zoro # G712006502


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
27 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213201502250
Zoro #
G712006502
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
50 ft
Bend Radius
4 in

Details

Max. Working Pressure @ 70 F
27 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 180 Degrees F
Standards
FDA
Item
Ducting Hose
Vacuum Rating
Greater Than29.00 in of Hg
Hose Reinforcement Material
Wire
For Media Type
Chips, Dust, Powder
Compatible Chemicals
Chips, Dust, Powder
Hose Tube Material
Plastic

Description

Ducting Hose, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Tube Material Plastic, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire, Hose Color Clear, Vacuum Rating greater than 29.00 in of Hg, Max. Working Pressure @ 70 F 27 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards FDA, Bend Radius 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.