Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 50 ft L, 4.1" Bend Radius

  • Mfr # 210505001250

  • Zoro # G512006146


product price: $230.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
5 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
4 psi
Hose Color
Black
Temp. Range
-40 Degrees to 225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210505001250
Zoro #
G512006146
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5 in
Hose Length
50 ft
Bend Radius
4.1 in

Details

Max. Working Pressure @ 70 F
4 psi
Hose Color
Black
Temp. Range
-40 Degrees to 225 Degrees F
Standards
FMVSS 302
Vacuum Rating
Not Recommended
Item
Ducting Hose
Hose Tube Material
Polypropylene

Description

Ducting Hose, Hose Inside Dia. 5 in, Hose Length 50 ft, Hose Tube Material Polypropylene, Hose Color Black, Vacuum Rating Not Recommended, Max. Working Pressure @ 70 F 4 psi, Temp. Range -40 Degrees to 225 Degrees F, Standards FMVSS 302, Bend Radius 4.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.