Zoro Homepage

Ducting Hose, 50 ft L, 5" Bend Radius

  • Mfr # 213105002650

  • Zoro # G912006425


product price: $652.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
5 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
22 psi
Hose Color
Clear, Yellow
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213105002650
Zoro #
G912006425
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5 in
Hose Length
50 ft
Bend Radius
5 in

Details

Max. Working Pressure @ 70 F
22 psi
Hose Color
Clear, Yellow
Temp. Range
-40 Degrees to 200 Degrees F
Standards
FDA
Vacuum Rating
18.00 in of Hg
Item
Ducting Hose
Hose Tube Material
Thermoplastic Polyurethane
Hose Reinforcement Material
Wire

Description

Ducting Hose, Hose Inside Dia. 5 in, Hose Length 50 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire, Hose Color Clear, Yellow, Vacuum Rating 18.00 in of Hg, Max. Working Pressure @ 70 F 22 psi, Temp. Range -40 Degrees to 200 Degrees F, Standards FDA, Bend Radius 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.