Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 50 ft L, 5.2" Bend Radius

  • Mfr # 066104501050

  • Zoro # G712006427


product price: $437.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
4 1/2 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
26 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
066104501050
Zoro #
G712006427
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 1/2 in
Hose Length
50 ft
Bend Radius
5.2 in

Details

Max. Working Pressure @ 70 F
26 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Item
Ducting Hose
Vacuum Rating
28 in of Hg
Hose Tube Material
Thermoplastic Rubber Coated Fabric

Description

Ducting Hose, Hose Inside Dia. 4 1/2 in, Hose Length 50 ft, Hose Tube Material Thermoplastic Rubber Coated Fabric, Hose Color Black, Vacuum Rating 28 in of Hg, Max. Working Pressure @ 70 F 26 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 5.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.