Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 50 ft L, 5.5" Bend Radius

  • Mfr # 202104004050

  • Zoro # G712006120


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
50 ft
Hose Color
Blue
Temp. Range
-20 Degrees to 180 Degrees F
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202104004050
Zoro #
G712006120
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
50 ft
Bend Radius
5.5 in

Details

Hose Color
Blue
Temp. Range
-20 Degrees to 180 Degrees F
Standards
FDA
Vacuum Rating
17.00 in of Hg
Item
Ducting Hose
Hose Reinforcement Material
Wire
Compatible Chemicals
Chemical Fumes, Chips, Dust, Oil Mist, Solvent
For Media Type
Chemical Fumes, Chips, Dust, Fumes, Oil Mist, Solvent
Hose Tube Material
PVC

Description

Ducting Hose, Hose Inside Dia. 4 in, Hose Length 50 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire, Hose Color Blue, Vacuum Rating 17.00 in of Hg, Temp. Range -20 Degrees to 180 Degrees F, Standards FDA, Bend Radius 5.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.