Zoro Homepage

Ducting Hose, 50 ft L, 6.2" Bend Radius

  • Mfr # 200204501750

  • Zoro # G612006312


product price: $306.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
4 1/2 in
Hose Length
50 ft
Hose Color
Black, Orange
Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating
20 in of Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200204501750
Zoro #
G612006312
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 1/2 in
Hose Length
50 ft
Bend Radius
6.2 in

Details

Hose Color
Black, Orange
Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating
20 in of Hg
Item
Ducting Hose
Hose Tube Material
Thermoplastic Rubber

Description

Ducting Hose, Hose Inside Dia. 4 1/2 in, Hose Length 50 ft, Hose Tube Material Thermoplastic Rubber, Hose Color Black, Orange, Vacuum Rating 20 in of Hg, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 6.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.