Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 50 ft L, 6.7" Bend Radius

  • Mfr # 066105501050

  • Zoro # G312006377


product price: $472.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
5 1/2 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
21 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
066105501050
Zoro #
G312006377
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5 1/2 in
Hose Length
50 ft
Bend Radius
6.7 in

Details

Max. Working Pressure @ 70 F
21 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating
17 in of Hg
Item
Ducting Hose
Hose Tube Material
Thermoplastic Rubber Coated Fabric

Description

Ducting Hose, Hose Inside Dia. 5 1/2 in, Hose Length 50 ft, Hose Tube Material Thermoplastic Rubber Coated Fabric, Hose Color Black, Vacuum Rating 17 in of Hg, Max. Working Pressure @ 70 F 21 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 6.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.