Zoro Homepage

Ducting Hose, 50 ft L, 7.2" Bend Radius

  • Mfr # 213107002650

  • Zoro # G312006452


product price: $927.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
7 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
25 psi
Hose Color
Clear, Yellow
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213107002650
Zoro #
G312006452
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
7 in
Hose Length
50 ft
Bend Radius
7.2 in

Details

Max. Working Pressure @ 70 F
25 psi
Hose Color
Clear, Yellow
Temp. Range
-40 Degrees to 200 Degrees F
Standards
FDA
Item
Ducting Hose
Vacuum Rating
9.00 in of Hg
Hose Tube Material
Thermoplastic Polyurethane

Description

Ducting Hose, Hose Inside Dia. 7 in, Hose Length 50 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Color Clear, Yellow, Vacuum Rating 9.00 in of Hg, Max. Working Pressure @ 70 F 25 psi, Temp. Range -40 Degrees to 200 Degrees F, Standards FDA, Bend Radius 7.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.