Zoro Homepage

Ducting Hose, 50 ft L, 8.5" Bend Radius

  • Mfr # 203306004050

  • Zoro # G312006360


product price: $820.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
6 in
Hose Length
50 ft
Hose Color
Translucent Blue
Temp. Range
-65 Degrees to 200 Degrees F
Bend Radius
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203306004050
Zoro #
G312006360
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
6 in
Hose Length
50 ft
Bend Radius
8.5 in

Details

Hose Color
Translucent Blue
Temp. Range
-65 Degrees to 200 Degrees F
Item
Ducting Hose
Vacuum Rating
23.00 in of Hg
Hose Tube Material
Thermoplastic Polyurethane

Description

Ducting Hose, Hose Inside Dia. 6 in, Hose Length 50 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Color Translucent Blue, Vacuum Rating 23.00 in of Hg, Temp. Range -65 Degrees to 200 Degrees F, Bend Radius 8.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.