Ducting Hose, 50 ft L, 8.7" Bend Radius
Mfr # 203108002050
Zoro # G612006244
product price: $746.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Hose Inside Dia.
8 in
Hose Length
50 ft
Hose Color
Clear
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203108002050
Zoro #
G612006244
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
8 in
Hose Length
50 ft
Bend Radius
8.7 in
Details
Hose Color
Clear
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Vacuum Rating
13.50 in of Hg
Item
Ducting Hose
For Media Type
Chemical Fumes, Chips & Shavings, Dust, Oil Mist, Seed
Compatible Chemicals
Chemical Fumes, Chips & Shavings, Dust, Oil Mist, Seed
Hose Tube Material
Thermoplastic Polyurethane
Hose Reinforcement Material
Wire
Description
Ducting Hose, Hose Inside Dia. 8 in, Hose Length 50 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire, Hose Color Clear, Vacuum Rating 13.50 in of Hg, Temp. Range -65 Degrees to 200 Degrees F, Standards FDA, Bend Radius 8.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.