Zoro Homepage

Ducting Hose, 50 ft L, 9" Bend Radius

  • Mfr # 213108002650

  • Zoro # G312006339


product price: $730.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
8 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
25 psi
Hose Color
Clear, Yellow
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213108002650
Zoro #
G312006339
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
8 in
Hose Length
50 ft
Bend Radius
9 in

Details

Max. Working Pressure @ 70 F
25 psi
Hose Color
Clear, Yellow
Temp. Range
-40 Degrees to 200 Degrees F
Standards
FDA
Vacuum Rating
9.00 in of Hg
Item
Ducting Hose
Hose Tube Material
Thermoplastic Polyurethane
Hose Reinforcement Material
Wire

Description

Ducting Hose, Hose Inside Dia. 8 in, Hose Length 50 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire, Hose Color Clear, Yellow, Vacuum Rating 9.00 in of Hg, Max. Working Pressure @ 70 F 25 psi, Temp. Range -40 Degrees to 200 Degrees F, Standards FDA, Bend Radius 9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.