Zoro Homepage

Ducting Hose, 6" I.D., Yellow, Neoprene

  • Mfr # 0615-0600-0574

  • Zoro # G5413880


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
6 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
8 psi
Hose Color
Black, Yellow
Temp. Range
-20 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0615-0600-0574
Zoro #
G5413880
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
6 in
Hose Length
25 ft
Inside Dia. - Ducting Hose
6"
Bend Radius
3.5 in
Length
25 ft.
Length - Ducting Hose
25 ft.
Ducting Hose Length
25 ft.
Ducting Hose Bend Radius
3.5"
Ducting Hose Inside Dia.
6"
Inside Dia.
6"
Bend Radius - Ducting Hose
3.5"

Details

Max. Working Pressure @ 70 F
8 psi
Hose Color
Black, Yellow
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL-94V-0
Color
Yellow
Material
Neoprene
Application
Air, Dust, Fumes
Operating Temp. Range
-20 Degrees to 180 Degrees F
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Material
Neoprene
Material - Ducting Hose
Neoprene
Color - Ducting Hose
Yellow
Number of Plies
1
Ducting Hose Color
Yellow
Max. Pressure - Ducting Hose
8 psi
Item
Industrial Ducting Hose
Reinforcement
Polyester
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Max. Pressure
8 psi
Max. Pressure
8 psi
Vacuum Rating
Not Rated
Duct Hose Type
Duct Hose for Air
Hose Tube Material
Neoprene
Hose Reinforcement Material
Wire Helix - Reinforced
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 8 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.