Ducting Hose, 6 In. ID, 25 ft. L, PVC

  • Mfr # 202106004025
  • Zoro # G1901453
product price: 
$
164.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Hose Inside Dia.
6 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
8 psi
Hose Color
Blue
Temp. Range
-20 Degrees to 180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
202106004025
Zoro #
G1901453
UPC #
-
Country of Origin
United States
Max. Working Pressure @ 70 F
8 psi
Hose Color
Blue
Temp. Range
-20 Degrees to 180 Degrees F
Material
PVC
Ducting Hose Vacuum Rating
10.00" Hg
Item
Industrial Ducting Hose
Max. Pressure - Ducting Hose
33 psi
Ducting Hose Type
Industrial Ducting Hose
Max. Flow
980 cfm
Application
Air, Dust
Max. Pressure
33 psi
Ducting Hose Material
PVC
Vacuum Rating
10.00 in Hg
Vacuum Rating - Ducting Hose
10.00" Hg
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material - Ducting Hose
PVC
Color - Ducting Hose
Blue
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Max. Pressure
33 psi
Color
Blue
Ducting Hose Color
Blue
Hose Tube Material
PVC
Hose Reinforcement Material
Wire Helix - Reinforced
Duct Hose Type
Duct Hose for Dust
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes
Water
X

Dimensions

Hose Inside Dia.
6 in
Hose Length
25 ft
Inside Dia.
6"
Length
25 ft.
Length - Ducting Hose
25 ft.
Ducting Hose Inside Dia.
6"
Inside Dia. - Ducting Hose
6"
Ducting Hose Bend Radius
5.1"
Bend Radius - Ducting Hose
5.1"
Ducting Hose Length
25 ft.
Bend Radius
5.1 in

Description

Industrial Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Blue, Vacuum Rating 10.00 in Hg, Max. Working Pressure @ 70 F 8 psi, Temp. Range -20 Degrees to 180 Degrees F, Bend Radius 5.1 in

Ratings & reviews