Zoro Homepage

Ducting Hose, 6 In. ID, 25 ft. L, Urethane

  • Mfr # 0338-0600-0001

  • Zoro # G1580774


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
6 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
4 psi
Hose Color
Clear
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0338-0600-0001
Zoro #
G1580774
UPC #
-
Country of Origin
Japan

Dimensions

Hose Inside Dia.
6 in
Hose Length
25 ft
Length - Ducting Hose
25 ft.
Ducting Hose Length
25 ft.
Inside Dia. - Ducting Hose
6"
Length
25 ft.
Inside Dia.
6"
Ducting Hose Bend Radius
5.9"
Ducting Hose Inside Dia.
6"
Bend Radius
5.9 in
Bend Radius - Ducting Hose
5.9"

Details

Max. Working Pressure @ 70 F
4 psi
Hose Color
Clear
Temp. Range
-40 Degrees to 200 Degrees F
Type - Ducting Hose
Industrial Ducting Hose
Max. Flow
980 cfm
Max. Pressure
4 psi
Ducting Hose Material
Thermoplastic Urethane
Ducting Hose Vacuum Rating
7.00" Hg
Operating Temp. Range
-40 Degrees to 200 Degrees F
Ducting Hose Max. Pressure
4 psi
Color - Ducting Hose
Clear
Item
Industrial Ducting Hose
Ducting Hose Type
Industrial Ducting Hose
Vacuum Rating
7.00 in Hg
Material
Thermoplastic Urethane
Color
Clear
Ducting Hose Color
Clear
Number of Plies
2
Max. Pressure - Ducting Hose
4 psi
Vacuum Rating - Ducting Hose
7.00" Hg
Material - Ducting Hose
Thermoplastic Urethane
Hose Reinforcement Material
Wire Helix - Reinforced
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 7.00 in Hg, Max. Working Pressure @ 70 F 4 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 5.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.