Zoro Homepage

Ducting Hose, 6 In. ID, 50 ft. L, Urethane

  • Mfr # 2131-0600-2650

  • Zoro # G0340566


product price: $872.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
6 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
25 psi
Hose Color
Clear, Yellow
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2131-0600-2650
Zoro #
G0340566
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
6 in
Hose Length
50 ft
Ducting Hose Bend Radius
6.5"
Inside Dia.
6"
Ducting Hose Length
50 ft.
Bend Radius - Ducting Hose
6.5"
Inside Dia. - Ducting Hose
6"
Bend Radius
6.5 in
Ducting Hose Inside Dia.
6"
Length
50 ft.
Length - Ducting Hose
50 ft.

Details

Max. Working Pressure @ 70 F
25 psi
Hose Color
Clear, Yellow
Temp. Range
-40 Degrees to 200 Degrees F
Ducting Hose Type
Industrial Ducting Hose
Reinforcement
Urethane
Color - Ducting Hose
Clear/Yellow
Ducting Hose Material
Urethane
Material - Ducting Hose
Urethane
Ducting Hose Vacuum Rating
10.00" Hg
Application
Dust, Chips
Material
Urethane
Operating Temp. Range
-40 Degrees to 200 Degrees F
Ducting Hose Max. Pressure
25 psi
Item
Industrial Ducting Hose
Number of Plies
1
Type - Ducting Hose
Industrial Ducting Hose
Vacuum Rating
10.00 in Hg
Ducting Hose Color
Clear/Yellow
Max. Pressure
25 psi
Color
Clear/Yellow
Vacuum Rating - Ducting Hose
10.00" Hg
Max. Pressure - Ducting Hose
25 psi
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Hose Reinforcement Material
Not Reinforced
Not Recommended Chemicals
Liquids, Water
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 6 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Yellow, Vacuum Rating 10.00 in Hg, Max. Working Pressure @ 70 F 25 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.