Zoro Homepage

Ducting Hose, 8 In. ID, 25 ft. L, PVC

  • Mfr # 2121-0800-2125

  • Zoro # G1439557


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
8 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Black, Clear
Temp. Range
-10 Degrees to 160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2121-0800-2125
Zoro #
G1439557
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
8 in
Hose Length
25 ft
Ducting Hose Length
25 ft.
Length
25 ft.
Length - Ducting Hose
25 ft.
Bend Radius - Ducting Hose
7.8"
Ducting Hose Bend Radius
7.8"
Inside Dia. - Ducting Hose
8"
Inside Dia.
8"
Ducting Hose Inside Dia.
8"
Bend Radius
7.8 in

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Black, Clear
Temp. Range
-10 Degrees to 160 Degrees F
Ducting Hose Type
Industrial Ducting Hose
Max. Pressure - Ducting Hose
10 psi
Number of Plies
1
Operating Temp. Range
-10 Degrees to 160 Degrees F
Vacuum Rating
6.00 in Hg
Material - Ducting Hose
Reinforced PVC
Max. Pressure
10 psi
Color - Ducting Hose
Clear/Black
Ducting Hose Vacuum Rating
6.00" Hg
Ducting Hose Material
Reinforced PVC
Material
Reinforced PVC
Item
Industrial Ducting Hose
Ducting Hose Max. Pressure
10 psi
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Color
Clear/Black
Color
Clear/Black
Vacuum Rating - Ducting Hose
6.00" Hg
Reinforcement
PVC
Hose Tube Material
PVC
Hose Reinforcement Material
Not Reinforced
Duct Hose Type
Duct Hose for Dust
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Clear, Vacuum Rating 6.00 in Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -10 Degrees to 160 Degrees F, Bend Radius 7.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.