Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 9 In. ID, 50 ft. L, Rubber

  • Mfr # 0661-0900-1050

  • Zoro # G2847135


product price: $604.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
9 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0661-0900-1050
Zoro #
G2847135
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
9 in
Hose Length
50 ft
Inside Dia. - Ducting Hose
9"
Ducting Hose Length
50 ft.
Ducting Hose Inside Dia.
9"
Length - Ducting Hose
50 ft.
Bend Radius - Ducting Hose
11.0"
Length
50 ft.
Inside Dia.
9"
Ducting Hose Bend Radius
11.0"
Bend Radius
11 in

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Number of Plies
2
Material
Thermo Plastic Rubber with Polyester Fabric
Vacuum Rating - Ducting Hose
10.00" Hg
Operating Temp. Range
-60 Degrees to 275 Degrees F
Max. Pressure - Ducting Hose
8 psi
Ducting Hose Max. Pressure
8 psi
Ducting Hose Color
Black
Color
Black
Item
Industrial Ducting Hose
Color - Ducting Hose
Black
Max. Pressure
8 psi
Vacuum Rating
10.00 in Hg
Material - Ducting Hose
Thermoplastic Rubber with Polyester Fabric
Ducting Hose Vacuum Rating
10.00" Hg
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Material
Thermoplastic Rubber with Polyester Fabric
Hose Reinforcement Material
Fiber
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
TPE
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 9 in, Hose Length 50 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Vacuum Rating 10.00 in Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.