Zoro Homepage

Ducting Hose, Black, 25 ft L

  • Mfr # 2001-0350-1025

  • Zoro # G1869749


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001-0350-1025
Zoro #
G1869749
UPC #
-
Country of Origin
United States

Details

Item
Industrial Duct Hose,3.5"x25ft.

Description

Ducting Hose, Hose Inside Dia. 3 1/2 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Rubber, Hose Reinforcement Type Helix, Hose Reinforcement Material Thermoplastic Rubber, Hose Color Black, Vacuum Rating 20.00 in of Hg, Temp. Range -60 Degrees to 270 Degrees F, Bend Radius 5.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.