Ducting Hose, Black, 25 ft L
Mfr # 2001-0600-1025
Zoro # G1869889
product price: $167.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2001-0600-1025
Zoro #
G1869889
UPC #
-
Country of Origin
United States
Details
Item
Industrial Duct Hose,6"x25ft.
Description
Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Rubber, Hose Reinforcement Type Helix, Hose Reinforcement Material Thermoplastic Rubber, Hose Color Black, Vacuum Rating 11.50 in of Hg, Temp. Range -60 Degrees to 270 Degrees F, Bend Radius 8.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.