Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, Black, 25 ft L

  • Mfr # 2001-0800-1025

  • Zoro # G1869922


product price: $275.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001-0800-1025
Zoro #
G1869922
UPC #
-
Country of Origin
United States

Details

Item
Industrial Duct Hose,8"x25ft.

Description

Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Rubber, Hose Reinforcement Type Helix, Hose Reinforcement Material Thermoplastic Rubber, Hose Color Black, Vacuum Rating 5.50 in of Hg, Temp. Range -60 Degrees to 270 Degrees F, Bend Radius 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.