Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, Black, 50 ft L

  • Mfr # 2001-0600-1050

  • Zoro # G1869819


product price: $439.19
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001-0600-1050
Zoro #
G1869819
UPC #
-
Country of Origin
Mexico

Details

Item
Industrial Duct Hose,6"x50ft.

Description

Ducting Hose, Hose Inside Dia. 6 in, Hose Length 50 ft, Hose Tube Material Thermoplastic Rubber, Hose Reinforcement Type Helix, Hose Reinforcement Material Thermoplastic Rubber, Hose Color Black, Vacuum Rating 11.50 in of Hg, Temp. Range -60 Degrees to 270 Degrees F, Bend Radius 8.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.