Exhaust Hose, 3-1/2 In. x 11 ft. L, Rubber

  • Mfr # 0650-0350-0001

  • Zoro # G1464267


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 1/2 in
Hose Length
11 ft
Hose Color
Black
Temp. Range
-20 Degrees to 375 Degrees F
Ducting Hose Length
11 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0650-0350-0001
Zoro #
G1464267
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 1/2 in
Hose Length
11 ft
Ducting Hose Length
11 ft.
Ducting Hose Inside Dia.
3-1/2"
Bend Radius
5 in
Inside Dia. - Ducting Hose
3-1/2"
Length - Ducting Hose
11 ft.
Inside Dia.
3-1/2"
Ducting Hose Bend Radius
5.0"
Length
11 ft.
Bend Radius - Ducting Hose
5.0"

Details

Hose Color
Black
Temp. Range
-20 Degrees to 375 Degrees F
Ducting Hose Type
Garage Exhaust Hose
Type - Ducting Hose
Garage Exhaust Hose
Color - Ducting Hose
Black
Ducting Hose Color
Black
Ducting Hose Material
Rubber
Number of Plies
1
Color
Black
Material - Ducting Hose
Rubber
Material
Rubber
Operating Temp. Range
-20 Degrees to 375 Degrees F
Reinforcement
Rubber
Item
Rubber Exhaust
Vacuum Rating
Not Rated
Hose Tube Material
EPDM
Hose Reinforcement Material
Not Reinforced
Duct Hose Type
Duct Hose for Fumes
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Compatible Chemicals
Dust, Fumes
Water
X

Description

Rubber Exhaust, Hose Inside Dia. 3 1/2 in, Hose Length 11 ft, Hose Tube Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating Not Rated, Temp. Range -20 Degrees to 375 Degrees F, Bend Radius 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.