Zoro Homepage

Exhaust Hose, 4 In. ID, 11 ft. L, Rubber

  • Mfr # 0650-0400-0001

  • Zoro # G3410337


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
11 ft
Hose Color
Black
Temp. Range
-20 Degrees to 375 Degrees F
Length
11 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0650-0400-0001
Zoro #
G3410337
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
11 ft
Length
11 ft.
Ducting Hose Inside Dia.
4"
Inside Dia.
4"
Length - Ducting Hose
11 ft.
Ducting Hose Length
11 ft.
Bend Radius
5 in
Inside Dia. - Ducting Hose
4"
Ducting Hose Bend Radius
5.0"
Bend Radius - Ducting Hose
5.0"

Details

Hose Color
Black
Temp. Range
-20 Degrees to 375 Degrees F
Item
Rubber Exhaust
Material
Rubber
Ducting Hose Color
Black
Number of Plies
1
Color
Black
Type - Ducting Hose
Garage Exhaust Hose
Color - Ducting Hose
Black
Ducting Hose Material
Rubber
Ducting Hose Type
Garage Exhaust Hose
Operating Temp. Range
-20 Degrees to 375 Degrees F
Material - Ducting Hose
Rubber
Vacuum Rating
Not Rated
Hose Reinforcement Material
Not Reinforced
Duct Hose Type
Duct Hose for Fumes
Hose Tube Material
EPDM
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
For Media Type
Dust, Fumes
Water
X
Compatible Chemicals
Dust, Fumes

Description

Rubber Exhaust, Hose Inside Dia. 4 in, Hose Length 11 ft, Hose Tube Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating Not Rated, Temp. Range -20 Degrees to 375 Degrees F, Bend Radius 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.