Hose Cuff, 1.25 In ID, 1.5 In OD, PVC

  • Mfr # 2172-0125-1001

  • Zoro # G1222907


product price: $11.95
/ea

Key Features

Material
PVC
Inside Dia. (In.)
1 1/4 in
Outside Dia. (In.)
1 1/2 in
Length (In.)
3 in
For Use With
3AXK -3AXN3, 3AXX1-3AXY6, 3AYC8-3AYE9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2172-0125-1001
Zoro #
G1222907
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1 1/4 in
Outside Dia. (In.)
1 1/2 in
Length (In.)
3 in
Connection Outside Diameter
1 1/2 in
Connection Inside Diameter
1 1/4 in
Overall Length
3 in

Details

Item
Hose Cuff
Material
PVC
For Use With
3AXK -3AXN3, 3AXX1-3AXY6, 3AYC8-3AYE9
Type
Threaded
Connector Type
Cuff
Connection Type
Screw On

Description

Hose Cuff, Compatible Hose Grainger Part Number 3AXK, 3AXN3, 3AXX1, 3AXY6, 3AYC8, 3AYE9, Connection Inside Diameter 1 1/4 in, Connector Type Cuff, Material PVC, Overall Length 3 in, Connection Outside Diameter 1 1/2 in, Connection Type Screw On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.