Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Cuff, Screw On

  • Mfr # 0361-0200-0005

  • Zoro # G2461882


product price: $3.49
/ea

Key Features

Material
PVC
Inside Dia. (In.)
2 in
Outside Dia. (In.)
2 5/16 in
Length (In.)
3 1/2 in
For Use With
For Ducting Hose No. 2RY55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361-0200-0005
Zoro #
G2461882
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
2 in
Outside Dia. (In.)
2 5/16 in
Length (In.)
3 1/2 in
Overall Length
3 1/2 in
Connection Inside Diameter
2 in
Connection Outside Diameter
2 5/16 in

Details

Item
Screw Cuff
Material
PVC
For Use With
For Ducting Hose No. 2RY55
Connector Type
Cuff
For Use On
Ducting Hose
Connection Type
Screw On

Description

Screw Cuff, Compatible Hose Grainger Part Number 2RY55, Connection Inside Diameter 2 in, Connector Type Cuff, Material PVC, Overall Length 3 1/2 in, Connection Outside Diameter 2 5/16 in, Connection Type Screw On, For Use On Ducting Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.