Splice Connector, 6 In ID, Aluminum
Mfr # 0652-0600-0100
Zoro # G0861061
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Inside Dia. (In.)
6 in
Outside Dia. (In.)
6 in
Length (In.)
10 in
Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0652-0600-0100
Zoro #
G0861061
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
6 in
Outside Dia. (In.)
6 in
Length (In.)
10 in
Width (In.)
6 in
Overall Width
6 in
Connection Outside Diameter
6 in
Overall Length
10 in
Connection Inside Diameter
6 in
Details
Item
Splice Connector
Material
Aluminum
Type
Threaded
For Use With
3AYK3 - 3AYL3
Connector Type
Straight Splice Connector
Connection Type
Screw On
Description
Splice Connector, Compatible Hose Grainger Part Number 3AYK3, 3AYL3, Connection Inside Diameter 6 in, Connector Type Straight Splice Connector, Material Aluminum, Overall Length 10 in, Connection Outside Diameter 6 in, Connection Type Screw On, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.