Zoro Homepage

Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber

  • Mfr # 0651-0000-0004

  • Zoro # G3058623


product price: $41.19
/ea

Key Features

Material
Rubber
Inside Dia. (In.)
3 in
Outside Dia. (In.)
4 in
Length (In.)
10 in
Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0651-0000-0004
Zoro #
G3058623
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
3 in
Outside Dia. (In.)
4 in
Length (In.)
10 in
Width (In.)
6 in
Connection Outside Diameter
4 in
Overall Length
10 in
Overall Width
6 in
Connection Inside Diameter
3 in

Details

Item
Tailpipe Adapter
Material
Rubber
Type
Threaded
For Use With
3AYK3 - 3AYL3
Connector Type
Tailpipe Adapter
Connection Type
Screw On

Description

Tailpipe Adapter, Compatible Hose Grainger Part Number 3AYK3, 3AYL3, Connection Inside Diameter 3 in, Connector Type Tailpipe Adapter, Material Rubber, Overall Length 10 in, Connection Outside Diameter 4 in, Connection Type Screw On, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.