Welding Blanket, Fiberglass, 5 ft. W., 5 ft. H., 32 oz/sq yd, 1,750 Degrees F Withstand Temp., Red
- Mfr # R51-5X5-32-B
- Zoro # G3458287
product price:Â
$
92.99
/ea
Key Features
Color
Red
Protective Material
Fiberglass
Thickness
0.032 in
Withstand Temp.
1,750 Degrees F
With Grommet / Without Grommet
With Grommet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R51-5X5-32-B
- Zoro #
- G3458287
- UPC #
- 629054000318
- Country of Origin
- Canada
Dimensions
- Width
- 5 ft.
- Height
- 5 ft.
- Thickness
- 0.032 in
- Protective Width
- 5 ft
- Protective Height
- 5 ft
- Protective Thickness
- 0.032 in
- Overall Width
- 5 ft
- Overall Length
- 5 ft
- Protective Material Thickness
- 0.82 mm
- Wire Rope Length
- 5 ft
- Length
- 5 ft
- Fits Chest Size
- Does Not Emit Airborne Fibers, Does Not Produce Toxic Gases
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,750 Degrees F, Overall Length 5 ft, Overall Width 5 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.82 mm, Grommet Location One on Each Corner, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, UL 1709, Duty Rating Heavy, Fastener Type Grommets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.