Shop HI TEMP
See all product information
Create Account
Welding Pipe Wrap, Fiberglass, 8" W., 5 ft. H., 17 oz/sq yd, 1,000 Degrees F Withstand Temp., Pink
- Mfr # P51-8X60-PLW
- Zoro # G3321455
product price:Â
$
69.39
/ea
Sold in multiples of 3 for
$208.17
Key Features
Color
Pink
Protective Material
Fiberglass
Thickness
1.000 in
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
Without Grommet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P51-8X60-PLW
- Zoro #
- G3321455
- UPC #
- 629054000653
- Country of Origin
- Canada
- Item
- Welding Pipe Wrap
- Color
- Pink
- Protective Material
- Fiberglass
- Withstand Temp.
- 1,000 Degrees F
- With Grommet / Without Grommet
- Without Grommet
- Material Weight
- 17 oz/sq yd
- Standards
- CSA Certified, FM Approved
- Material
- Silicone Coated Fiberglass
- Features
- Does Not Emit Airborne Fibers, Does Not Produce Toxic Gases
- Protective Color
- Pink
- Welding Protection Sub-Category
- Pipe Wraps
- Includes
- Strap
- Protective Material Coating
- Silicone
- Resistance Properties
- Chemical Resistant, Water Resistant
- Duty Rating
- Medium
- Grommet Location
- No Grommet Holes
- Product Type
- Pipe Wrap
- Fastener Type
- Elastic Strapping with Hooks
- Protective Material Weight
- 17 oz/sq yd
- Protective Material Color
- Pink
- Maximum Temperature
- 1,000 Degrees F
Dimensions
- Width
- 8"
- Height
- 5 ft.
- Thickness
- 1.000 in
- Protective Width
- 8 in
- Protective Height
- 5 ft
- Protective Thickness
- 1.0 in
- Overall Length
- 5 ft
- Protective Material Thickness
- 0.44 mm
- Overall Width
- 8 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
- Fits Chest Size
- Does Not Emit Airborne Fibers, Does Not Produce Toxic Gases
Description
Welding Pipe Wrap, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,000 Degrees F, Overall Length 5 ft, Overall Width 8 in, Protective Material Color Pink, Protective Material Weight 17 oz/sq yd, Protective Material Thickness 0.44 mm, Grommet Location No Grommet Holes, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, FM Approved, Duty Rating Medium, Fastener Type Elastic Strapping with Hooks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.