
Agricultural Lime 100 sq ft 6 lb
Mfr # 32136
Zoro # G116255858
product price: $16.69
/eaSold in multiples of 4 for $66.76
Key Features
Height
7.6 in
Length
2.5 in
Width
12.25 in
For Use With
Soil Conditioners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32136
Zoro #
G116255858
UPC #
732221321366
Country of Origin
United States
Dimensions
Height
7.6 in
Length
2.5 in
Width
12.25 in
Details
Item
Bagged Products
For Use With
Soil Conditioners
Description
Fertilizer Enriched: , Moisture Control: , Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Agricultural Lime, Sub Brand: , Suitable for Vegetables: Yes, Brand Name: Hi-Yield, When to Apply: Spring/Summer, Where to Apply: , Conta
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.