Zoro Homepage

Animal Repellent Granules For Snakes 3.25 lb

  • Mfr # 34683

  • Zoro # G616139030


product price: $17.99
/ea
Sold in multiples of 2 for $35.98

Key Features

Used For
Animal/Rodent Repellent
Overall Width
11 in
Overall Height
7 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34683
Zoro #
G616139030
UPC #
732221346833
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Height
7 in
Overall Length
3 in

Details

Item
Rodent & Animal Control
Used For
Animal/Rodent Repellent

Description

Packaging Type: Bagged, Product Form: Granules, Product Type: Animal Repellent, Ready to Use: No, Sub Brand: , Treatment Coverage Area: , Brand Name: Hi-Yield, Application Frequency: , Safe for Edibles: No, Safe for Pets: Yes, Animal Type: Snakes, Contain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.