Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granules Bone Meal 3.25 lb

  • Mfr # 34124

  • Zoro # G916251111


product price: $8.99
/ea
Sold in multiples of 4 for $35.96

Key Features

For Use With
Plant Food Small Package
Length
3.4 in
Height
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34124
Zoro #
G916251111
UPC #
732221341241
Country of Origin
United States

Dimensions

Length
3.4 in
Width
12.9 in
Height
7.7 in

Details

For Use With
Plant Food Small Package
Item
Plant Food

Description

Organic: No, Packaging Type: Bagged, Plant Type: All Purpose, Product Form: Granules, Product Type: Bone Meal, Season Use: Multi-Season, Sub Brand: , Time Release: , Brand Name: Hi-Yield, Concentrated: No, Container Size: 3.25, Coverage Area: 60-90, Activ

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.