Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granules Plant Food 3.25 lb

  • Mfr # 34145

  • Zoro # G116255957


product price: $16.59
/ea
Sold in multiples of 2 for $33.18

Key Features

For Use With
Soil Conditioners
Height
7.85 in
Length
2.7 in
Width
12.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34145
Zoro #
G116255957
UPC #
732221321458
Country of Origin
United States

Dimensions

Height
7.85 in
Length
2.7 in
Width
12.3 in

Details

For Use With
Soil Conditioners
Item
Bagged Products

Description

Organic: No, Packaging Type: Bagged, Plant Type: Vegetables & Herbs, Product Form: Granules, Product Type: Plant Food, Season Use: Spring/Fall, Sub Brand: , Time Release: , Brand Name: Hi-Yield, Concentrated: Yes, Container Size: 3.25, Coverage Area: 800

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.