Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granules Plant Nutrition 3.25 lb

  • Mfr # 34115

  • Zoro # G916255959


product price: $7.15
/ea
Sold in multiples of 4 for $28.60

Key Features

For Use With
Tree & Shrub Food - Granu
Height
6.9 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34115
Zoro #
G916255959
UPC #
732221341159
Country of Origin
United States

Dimensions

Height
6.9 in
Length
3 in
Width
11.6 in

Details

Item
Plant Food
For Use With
Tree & Shrub Food - Granu

Description

Organic: No, Packaging Type: Bagged, Plant Type: All Purpose, Product Form: Granules, Product Type: Plant Nutrition, Season Use: Multi-Season, Sub Brand: , Time Release: , Brand Name: Hi-Yield, Concentrated: No, Container Size: 3.25, Coverage Area: 50, Ac

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.