Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granules Tomatoes Plant Food 3.25 lb

  • Mfr # 32128

  • Zoro # G016251103


product price: $14.99
/ea
Sold in multiples of 4 for $59.96

Key Features

For Use With
Tree & Shrub Food - Granu
Height
6.9 in
Length
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32128
Zoro #
G016251103
UPC #
732221321281
Country of Origin
United States

Dimensions

Width
11.75 in
Height
6.9 in
Length
2.7 in

Details

Item
Plant Food
For Use With
Tree & Shrub Food - Granu

Description

Organic: No, Packaging Type: Bagged, Plant Type: Vegetables & Herbs, Product Form: Granules, Product Type: Plant Food, Season Use: Spring, Sub Brand: , Time Release: , Brand Name: Hi-Yield, Concentrated: No, Container Size: 3.25, Coverage Area: 0, Active

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.