Growers Special Granules Plant Food 3.25 lb

  • Mfr # 34190

  • Zoro # G516251092


product price: $13.69
/ea
Sold in multiples of 4 for $54.76

Key Features

For Use With
Plant Food Small Package
Length
3 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34190
Zoro #
G516251092
UPC #
732221341906
Country of Origin
United States

Dimensions

Length
3 in
Height
7 in
Width
11 in

Details

For Use With
Plant Food Small Package
Item
Plant Food

Description

Organic: No, Packaging Type: Bagged, Plant Type: Trees & Shrubs, Product Form: Granules, Product Type: Plant Food, Season Use: Spring/Fall, Sub Brand: Growers Special, Time Release: Slow-Release, Brand Name: Hi-Yield, Concentrated: No, Container Size: 3.2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.