Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron Sulfate 1000 sq ft 3.25 lb

  • Mfr # 34340

  • Zoro # G716255845


product price: $23.99
/ea
Sold in multiples of 2 for $47.98

Key Features

Width
11 in
For Use With
Soil Conditioners
Length
3 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34340
Zoro #
G716255845
UPC #
732221343405
Country of Origin
United States

Dimensions

Width
11 in
Length
3 in
Height
7 in

Details

For Use With
Soil Conditioners
Item
Bagged Products

Description

Fertilizer Enriched: , Moisture Control: , Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Iron Sulfate, Sub Brand: , Suitable for Vegetables: , Brand Name: Hi-Yield, When to Apply: Spring/Summer, Where to Apply: , Container Siz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.