Zoro Homepage

Killzall Weed and Grass Killer Concentrate 2.5 gal

  • Mfr # 33701

  • Zoro # G916255942


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Height
9.2 in
For Use On
Vegetation Kill
Width
14.35 in
Length
7.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33701
Zoro #
G916255942
UPC #
732221337015
Country of Origin
United States

Dimensions

Height
9.2 in
Width
14.35 in
Length
7.35 in

Details

For Use On
Vegetation Kill
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Jug, Product Form: Concentrate, Product Type: Killer, Rain Proof: No, Sub Brand: Killzall, Brand Name: Hi-Yield, Container Size: 2.5, Coverage Area: , Application Season: All Season, Control Type: Non-Selec

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.